Beli harga generator listrik 20000 watt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Honda Power Product Generator (Mesin Genset)
    Mulai

    Rp6.999.900

  2. Freshgen Generator AC 3 Fasa (Mesin Genset)
    Mulai

    Rp13.999.900

    Freshgen Generator AC 3 Fasa (Mesin Genset)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  3. Hyundai Generator Bensin (Genset)
    Mulai

    Rp5.199.900

    Hyundai Generator Bensin (Genset)
    atribut:
    • Voltage (V): 220
  4. MultiPro Genset Bensin
    Mulai

    Rp1.699.900

    MultiPro Genset Bensin
    atribut:
    • Frequency (Hz): 50
  5. RYU Generator Bensin 4 Tak (Genset)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

  6. FIRMAN Genset Diesel (Genset Diesel)
    Mulai

    Rp139.999.900

    FIRMAN Genset Diesel (Genset Diesel)
    atribut:
    • Phase: 3
    • Engine Type: 4 cylinder in line-water cooled engine
    • Starting System: Electric
  7. HARGEN Genset Portabel (Generator)
    Mulai

    Rp4.399.900

    HARGEN Genset Portabel (Generator)
    Deskripsi:
    - Output DC: 12V / 8.3A; - Tipe Engine: OHV, Single Cilynder, In-Lined, 4-Stroke, Air-Cooled; - Tipe Oli: 10W-30; - Tipe BBM: Bensin; - RPM: 3000; - Rating Voltase: 220 Volt; - Phase: Single Phase.
    atribut:
    • Type of Fuel: Bensin
    • Rotor/ Stator: 100% Tembaga
  8. MultiPro Genset Bensin GN (Generator Bensin)
    Mulai

    Rp3.199.900

    MultiPro Genset Bensin GN (Generator Bensin)
    atribut:
    • Full Tank Capacity (L): 15
    • Oil Capacity (L): 0.6
    • Voltage (V): 220
  9. Freshgen Generator AC 1 Fasa (Mesin Genset)
    Mulai

    Rp8.599.900

    Freshgen Generator AC 1 Fasa (Mesin Genset)
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
  10. Tiger Genset TNG1500A
    Mulai

    Rp4.599.900

    Tiger Genset TNG1500A
    atribut:
    • Rated Power (W): 800
    • Fuel Tank Capacity (L): 5.5
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Oil Capacity (L): 0.3
    • Dimension (L x W x H) (mm): 455x370x380
    • Engine Type: Forced air-cooled, 4 stroke, OHV
    • Ignition System: Non-contact transistorized ignition (T.C.I)
    • Max.Output (HP): 2.8
    • Maximum Power (W): 880
    • Model : TE154
    • Rated Current (A): 4
    • Starting System: Recoil
  11. Tiger Genset TDG3500AE & TDG5000AE (Generator)
    Mulai

    Rp21.999.900

    Tiger Genset TDG3500AE & TDG5000AE (Generator)
    atribut:
    • Rated Power (W): 4800
    • Rated Current (A): 8.2
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Fuel Tank Capacity (L): 15
    • Dimension (L x W x H) (mm): 715x480x645
    • Engine Type: Single-cylinder, vertical, 4 stroke, air-cooled, direct-injection
    • Ignition System: Transistorized self-excitation comstant voltage (AVR)
    • Maximum Power (W): 5000
    • Model : TD186FE
    • Oil Capacity (L): 1.65
    • Starting System: Recoil / Electric
  12. Hyundai Generator Portabel Tipe Inverter (Genset)
    Mulai

    Rp7.199.900

    Hyundai Generator Portabel Tipe Inverter (Genset)
    atribut:
    • Phase: Single
    • Frequency (Hz): 50
    • Voltage (V): 220
  13. Denyo Generator Kubota (Genset)
    Mulai

    Rp219.999.900

    Denyo Generator Kubota (Genset)
    atribut:
    • Frequency (Hz): 50/60
    • Type: Silent
  14. Denyo Generator Isuzu (Genset)
    Mulai

    Rp519.999.900

    Denyo Generator Isuzu (Genset)
    atribut:
    • Type: Silent
    • Phase: 3
    • Fuel Tank Capacity (L): 125
    • Dimension (L x W x H) (mm): 2200x880x1250
    • Engine Type: Isuzu BB-4BG1T
    • Rated Output (kVA): 50
    • Frequency (Hz): 50/60
    • Type of Fuel: Diesel
Daftar Harga harga generator listrik 20000 watt Terbaru January 2026
Honda Power Product Generator (Mesin Genset)Rp6.999.900
Freshgen Generator AC 3 Fasa (Mesin Genset)Rp13.999.900
Hyundai Generator Bensin (Genset)Rp5.199.900
MultiPro Genset BensinRp1.699.900
RYU Generator Bensin 4 Tak (Genset)Rp3.199.900
FIRMAN Genset Diesel (Genset Diesel)Rp139.999.900
HARGEN Genset Portabel (Generator)Rp4.399.900
MultiPro Genset Bensin GN (Generator Bensin)Rp3.199.900
Freshgen Generator AC 1 Fasa (Mesin Genset)Rp8.599.900
FIRMAN Generator Diesel Silent (Genset)Rp119.999.900

Data diperbarui pada 05/01/2026 (Harga belum termasuk PPN)